missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ PVC Female Threaded Reducers
Click to view available options
Thread Size:
1/4 in. NPT(F), 1/8 in. NPT(F)
Unit Size:
Pack of 6
Description
- PVC Female threaded reducers
- Threaded fittings and connections offer a more permanent installation
- Available in a variety of matierials and sizes
- Pack of Six
Specifications
Specifications
| Material | PVC |
| Overall Length (English) | 7/8 in. |
| Overall Length (Metric) | 22 mm |
| Packaging Quantity | 6 Reducers |
| Port Size | 1/4 in. NPT(F) x 1/8 in. NPT(F) |
| Sterilization Method | Ethylene Oxide |
| Thread Size | 1/4 in. NPT(F), 1/8 in. NPT(F) |
| Width (Metric) | 22 mm |
| Width (English) | 7/8 in. |
| Product Type | Female Threaded Reducers |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction