missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Minebea Intec™ Puro™ LargeFlat Compact Scales
Description
- For weighing, weighing in percent, counting, check weighing, check percentage, check counting, averaging, totalization, display hold
- Standard charging via USB-C
- 35 mm weight display
- Up to 500 continuous use between recharges with 12 hours recharge time
- 3 LED (yellow, green, red) with configurable operation and alert beeper
Specifications
Specifications
| Battery Life | 500 hr. |
| Calibration | External |
| Capacity | 1.5 kg |
| Display Type | Backlit LCD |
| Readability | 0.05 g |
| Protection Class | IP43 |
| Resolution | 30,000 d |
| Stabilization Time | 1 sec. |
| Dimensions (L x W x H) | 310 x 302 x 85 mm |
| Frequency | 50/60 Hz |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?