missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products PureClean Self-Sealing 1421B Tyvek™ Autoclave Bag with Clear Film Side and Steam Indicator, 16 to 20 in. wide
GREENER_CHOICE

Product Code. 30042316 Shop All Keystone Cleanroom Products Products
Click to view available options
Size:
16 x 12
16 x 16
16 x 20
16 x 24
16 x 28
16 x 30
16 x 32
16 x 35
16 x 36
16 x 38
16 x 4
16 x 44
16 x 48
18 x 20
18 x 24
18 x 28
18 x 30
18 x 32
18 x 36
18 x 40
18 x 48
18 x 54
18 x 70
20 x 20
20 x 24
20 x 26
20 x 30
20 x 32
20 x 36
20 x 40
20 x 44
20 x 46
20 x 48
Unit Size:
Pack of 250
This item is not returnable. View return policy

Product Code. 30042316

Brand: Keystone Cleanroom Products 6STKRP1628SS

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

PureClean™ Self-Sealing Autoclave Bags are made from a transparent film and 1421B DuPont™ Tyvek™, which is a new grade of uncoated, untreated, flexible Tyvek™ material specifically designed for pharmaceutical use in steam sterilization applications.

  • Uncoated Tyvek™ eliminates potential of residue deposits on equipment, post sterilization
  • Clear Side enables visual confirmation of dryness for sterilized parts and equipment, which is required by EU GMP Annex 1
  • Convenient Self-Seal Closure eliminates the need for autoclave tape or the validation and use of a heat sealer
  • Fast and consistent for equipment preparation area
  • Resists tearing and punctures
  • Superior microbial barrier
  • Manufactured and packaged in a certified ISO 6 cleanroom
  • Made in the USA
  • Certificates of Conformance sent with shipment

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type Safe Seal
Color Clear, White
Disposable Single-use
For Use With (Application) Steam Sterilization of Pharmaceutical Equipment
Material Tyvek
Sterility Non-sterile
Thickness (Metric) 5.3 mil
Latex Free Yes
Size 16 x 28
Temperature Range (Metric) 121 to 125 C
Thickness (English) 5.3 mil
Length (English) 28 in.
Length (Metric) 71.1 cm
Width (English) 16 in.
Width (Metric) 40.6 cm
Product Type Autoclave Bag
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.