missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Proline PB Bridge Thermostatic Circulator with CEE7/7 Plug

Product Code. 16823090
Click to view available options
Voltage:
230 V
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16823090

Brand: Lauda™ L001542

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Bridge thermostatic circulator with latest microprocessor technology

  • Easily readable green LED display for temperature
  • User-friendly menu guidance with simplest 3-key operation
  • EasyUse system for simple operation of whole unit
  • SelfCheck Assistant for system diagnosis
  • Fully electronic continuous controller with PID action for internal and external control
  • PowerAdapt system for use of maximum possible amount of heat permitted by power supply system
  • Low-level and adjustable over-temperature protection with acoustic alarm for use with flammable and non-flammable liquids
  • LAUDA Varioflex pump (pressure/suction) with eight selectable levels
  • Option for upgrading with up to two interfaces (RS 232/485, Profibus, analogue or contact modules, Ethernet-USB module)
  • Pump connectors on side and in back, installed bypass
  • Telescopic rods for bath widths up to 550 mm
  • Technical Features:
    • Working temperature range: 30 to 300 °C
    • Working temperature range with external cooling: 20 to 300 °C
    • Operating temperature range: -30 to 300 °C
    • Ambient temperature range: 5 to 40 °C
    • Temperature stability: 0.01 ± K
    • Heater power max: 3.6 kW
    • Power consumption: 16 A
    • Power consumption max: 3.7 kW
    • Pump pressure max: 0.7 bar
    • Pump flow rate pressure max: 25 L/min
    • Power supply: 230 V, 50/60 Hz
    • Power plug: power cord with angled plug (CEE7/7)
    • Standard accessory:
      • Four screw caps, four closing plugs, two nipples 13 mm for pump connectors
  • Specifications

    Voltage 230 V
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.