missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Alpha RA 12 Cooling Thermostatic Bath with CEE7/7 Plug, Traditional Refrigerants

Thermostatic bath/circulator with simplest operation and integrated cooling system

Brand:  Lauda™ L000639


3743.00 EUR valid until 2024-05-31
Use promo code "21682" to get your promotional price.



Additional Details : Weight : 37.00000kg

Product Code. 16802340

  • 3940.00 EUR / Each
Estimated Shipment: 08-07-2024
to see stock.
Add to basket

Description

Description

  • 1-line LED display for display of actual or set temperature
  • User-friendly menu guidance with simplest 3-key operation
  • Fully electronic continuous controller
  • Low level and over temperature protection for use with non-flammable liquids
  • Acoustic and visual alarm
  • Circulating pump with flow reduction
  • Bath from stainless steel
  • Cooling through intelligent energy saving system (compressor automatic)
  • Condenser cooling
  • Air
  • Outlet connection at the rear
  • Utilizes traditional refrigerants (HFCs) in accordance with European legislation to control F-gases (EU) 517/2014
  • Technical Features:
    • Working temperature range: -25 to 100 °C
    • Ambient temperature range: 5 to 40 °C
    • Temperature stability: 0.05 ± K
    • Heater power max: 1.5 kW
    • Power consumption max: 1.8 kW
    • Power consumption: 8 A
    • Pump pressure max: 0.2 bar
    • Pump flow rate pressure max: 15 L/min
    • Bath volume min/max: 9.5 / 14.5 L
    • Size of bath (W x D x H): 300 x 203 x 160 mm
    • Overall dimensions (W x D x H): 365 x 500 x 605 mm
    • Power supply: 230 V, 50 Hz
    • Power plug: power cord with angled plug (CEE7/7)
    • Cooling capacity:
      • 20 °C, Ethanol; 0.325 kW
      • 0 °C, Ethanol; 0.26 kW
      • -20 °C, Ethanol; 0.08 kW
    • Standard accessory:
      • One bath cover, pump connection set, hose link for pump connections
  • Specifications

    Specifications

    230 V
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers