missing translation for 'onlineSavingsMsg'
Learn More

Labnet™ Prism™ Air-Cooled Microcentrifuge

Product Code. 11452017
Click to view available options
Capacity:
24 x 1.5/2.0 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11452017

Brand: Labnet™ C2500230V

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The Prism™ Air-Cooled Microcentrifuge is an easy-to-use, high performance microcentrifuge in a modern and attractive form.

  • The Prism™ centrifuges are the premier models to Labnet's popular microcentrifuge line. These products feature powerful brushless motors and an intuitive control panel.
  • The Prism™ ambient microcentrifuge is designed to keep samples close to ambient temperature, even when operating at maximum speed. It can also be used in a cold room.
  • Speed in both microcentrifuge units is easily set and displayed in either rpm or rcf.
  • Operation of the units can be timed, continuous or momentary using the 'Quick' button.
  • Vibration free operation is ensured by an isolation system. In the event of a significant imbalance, operation of the centrifuge is automatically stopped for safety. Deceleration at the end of a run is very quick but will not disrupt samples.

Specifications

Capacity 24 x 1.5/2.0 mL
Max. RCF 21,200 x g
Timer 0.5 to 99 min. or Continuous
Maximum Speed Range 500 to 15,000 rpm
Dimensions (HWD) 19 x 24 x 35 cm (7.48 x 9.45 x 13.8 in.)
Frequency 50 Hz
Voltage 230 V
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.