missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Printer Label

Product Code. 11757114
Click to view available options
:
Color: Grey; Material: Polyethylene; Dimensions: 44.25W x 25.4mmH
This item is not returnable. View return policy

Product Code. 11757114

Brand: Brady™ 114936

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Certifications/Compliance RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC, UL Recognized
Description BMP71 Label Printer Tags
Adhesive Type Acrylic, Permanent
Color Gray
Finish Matte
Format Self-laminating
Material Polyethylene
Print Technology Thermal Transfer
Product Type Printer Label
For Use With (Application) Voice and data communication, wire and cable marking
For Use With (Equipment) BMP™71
Labels per Row 1
Quantity 100/Pk.
Shape Rectangle
Size (Metric) 44.25W x 25.4 mmH
Temperature Range (Metric) -40°C to +70°C
Thickness (Metric) 0.144 mm
Vertical Repeat (Metric) 69.85 mm
Dimensions (LxW) 25.40 x 44.45 mm
Width (Metric) 44.25 mm
Height (Metric) 19.25 mm
Height (Metric) Printable Area 25.40 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.