missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Precision Cuvettes with PTFE Cover

Light path is indicated on each cuvette.

Brand:  Karl Hecht™ 40715040

Product Code. 10013731

  • 500.00 EUR / Each
Only null left
Estimated Shipment: 28-11-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • Outside height of 45mm, width of 12.5mm
  • For the visible spectrum from 320nm
  • Two windows and two frosted sides
  • Special optical glass
  • Light path 40 ± 0.02mm
  • With grooved cover of PTFE
  • Volume of 14mL
Specifications

Specifications

14 mL
PTFE
45 mm
For the visible spectrum from 320nm
Special Optical Glass
40 ±0.02 mm
12.5 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.