missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Pre-drilled Rubber Stopper Without Holes

Product Code. 10555424
Click to view available options
Color:
Blue
Unit Size:
Pack of 50
This item is not returnable. View return policy

Product Code. 10555424

Brand: Saint Gobain Life Sciences 201090

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use these stoppers for a variety of applications. Saint Gobain Life Sciences Rubber Stoppers Without Holes are ideal for chemical transfer.

  • Designed to keep container contents secure
  • Ideal for securing glass, metal and plastic containers
  • Easy to use
TRUSTED_SUSTAINABILITY

Specifications

Height (Metric) 36mm
Quantity 50/Pk.
Color Blue
Diameter (Metric) Bottom 28 mm
Diameter (Metric) Top 34 mm
Material Natural Rubber
Product Type Rubber Stopper
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.