missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Pre-Drilled Conical Rubber Stoppers
Click to view available options
Color:
Blue
Unit Size:
Pack of 50
Description
- Resistant to common laboratory chemicals
- Provide a perfect seal and exceptional bonding
- With pre-drilled holes
- Resistant to temperatures from -5 to 70°C (120°C in humid atmosphere)
- Highly elastic, for perfect sealing and adhesion
Specifications
Specifications
| Diameter (Metric) Hole | 4.5 mm |
| Height (Metric) | 20 mm |
| Quantity | 50/Pk. |
| Temperature Range (Metric) | Resistant from -5 to 70°C |
| Total Positions | 1 |
| Color | Blue |
| Diameter (Metric) Bottom | 10.5 mm |
| Diameter (Metric) Top | 14.5 mm |
| Material | Natural Rubber |
| Product Type | Rubber Stopper |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction