missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Pots with Lids
Shop All Sampling Systems Products
Click to view available options
Capacity (Metric):
400 mL
650 mL
1250 mL
2500 mL
5000 mL
Unit Size:
Each
Description
- Crevice free interior
- Satin finish
- Simple drop on lid
- 304 Stainless Steel
Specifications
Specifications
| Capacity (Metric) | 1250 mL |
| For Use With (Application) | General Purpose Stainless Steel Containers that are Ideal for use with Powders and Liquids |
| Includes | Lid |
| Material | Stainless Steel |
| Weight (Metric) | 495 g |
| Closure Included | Yes |
| Shape | Round |
| Height (Metric) | 135 mm |
| Product Type | Metal Pot |
| Closure Material | Stainless Steel |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction