missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ Potential-Free Contact (24 V / 2 A) with Socket to NAMUR NE 28 for Signal Generation for UN75plus
Shop All Memmert Products
Click to view available options
Amperage:
2 A
Unit Size:
Each
Description
- Accessory
- For signal generation
- For free-selectable functions to be activated (e.g. activation of audible and visual signals, exhaust motors, fans, stirrers, etc.)
- Only for units with TwinDISPLAY
- Max. 2 contacts on 1-phase appliances
- Max. 4 contacts on 3-phase appliances
Specifications
Specifications
| For Use With (Equipment) | UN75plus Oven |
| Type | Potential-free Contact |
| Includes | Socket to NAMUR NE 28 |
| Voltage | 24 V |
| Amperage | 2 A |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction