missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Portex™ Polypropylene Y Tubing Connector
Description
Medical and surgical grade. Autoclavable at 136°C. Smooth bore and ribbed terminations. Straight and T-shaped.
Specifications
Specifications
| Diameter (Metric) Inner | 9 mm |
| Material | Polypropylene |
| Packaging Quantity | 10 Pack |
| Product Type | Y Tubing Connector |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?