missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Polypropylene 'T' Shaped Untapered Connectors
Click to view available options
Diameter (Metric):
4 mm
Unit Size:
Pack of 100
Description
- Chemical and temperature resistance
- Serrations to hold hoses tightly
- Polypropylene
Specifications
Specifications
| Certifications/Compliance | CE IVD |
| Diameter (Metric) | 4 mm |
| Autoclavable | Autoclavable |
| Material | Polypropylene |
| Packaging Quantity | 100/Pk. |
| Port Size | 1.6mm Bore |
| Shape | T |
| Color | Natural |
| Product Type | T Untapered Connector |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction