missing translation for 'onlineSavingsMsg'
Learn More

Polypropylene Lift Pumps

Product Code. p-8010884
Encompass
Change view
Click to view available options
Description:
Includes 1000 mm Downtube
Includes 900 mm Downtube
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Description unitSize
12937974 Includes 1000 mm Downtube Each
12917974 Includes 900 mm Downtube Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12937974

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

For 20L/25L containers, capacity 0.33L per stroke. For 205L containers capacity 0.5L per stroke. Available in two sizes. With a 900mm flexible dispensing tube, except polypropylene 205L dispensing pump.

  • Manufactured with nylon for maximum resistance to acids and solvents
  • No metal part comes into contact with the liquid being pumped
  • PTFE seals fitted
  • Universal adapters fitted to provide secure seating in the necks of virtually all drums from 20L/25L to 205L capacities
  • Piston action ensures that the liquid flow is totally under control at all times during the action For dispensing solvents and acids in controlled amounts.

Specifications

Description Includes 1000 mm Downtube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.