missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polypropylene: ISO Safety Sign - No stepping on surface
Sign compliant to ISO 7010.
Brand: Brady™ 824236
Additional Details : Weight : 0.05300kg
Description
- Polypropylene
- For indoor and outdoor use
Specifications
ISO 7010 | |
1 Ea. | |
Indoor and Outdoor | |
-40°C to 120°C | |
Global |
Polypropylene | |
200 mm | |
1.501 mm | |
Round | |
Red |