missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polypropylene: ISO Safety Sign - No stepping on surface
Sign compliant to ISO 7010.
7.50 EUR - 34.15 EUR
Specifications
Certifications/Compliance | ISO 7010 |
---|---|
Material | Polypropylene |
Quantity | 1 Ea. |
For Use With (Application) | Indoor and Outdoor |
Thickness | 1.501 mm |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
15694637
|
Brady™
824235 |
100 mm |
7.50 EUR
Each |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
15604647
|
Brady™
824236 |
200 mm |
14.00 EUR
Each |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
15614647
|
Brady™
824237 |
315 mm |
34.15 EUR
Each |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
Description
- Polypropylene
- For indoor and outdoor use
Specifications
ISO 7010 | |
1 Ea. | |
1.501 mm | |
Round |
Polypropylene | |
Indoor and Outdoor | |
-40°C to 120°C | |
Global |