missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Polypropylene Graduated Beakers
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
600 mL
2000 mL
3000 mL
5000 mL
Unit Size:
Pack of 12
Pack of 4
Pack of 6
Description
- Polypropylene construction
- With spout
- Translucent
- Blue imprinted graduation
- Conforms to DIN 12 331/ISO 7056
Specifications
Specifications
| Color | Clear |
| Capacity (Metric) | 10 mL |
| Material | PMP |
| Height (Metric) | 35mm |
| Increments | 2mL |
| Type | Beaker |
| Graduated | Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction