missing translation for 'onlineSavingsMsg'
Learn More

ratiolab™ Polypropylene Centrifuge Tubes with Cap

Product Code. 10362870
Click to view available options
Bottom Shape:
Conical
Flat
Capacity (Metric):
15 mL
50 mL
Diameter (Metric):
17 mm
30 mm
Length (Metric):
115 mm
120 mm
Unit Size:
Pack of 250
Pack of 300
Pack of 750
This item is not returnable. View return policy

Product Code. 10362870

Brand: ratiolab™ 3300005

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Centrifuge tubes with either a conical or self-standing bottom, red screw cap and printed graduations.

  • Certified to be free from RNase, DNase, Endoxins, Pyrogens and ATP
  • Temperature Range: -80°C to +121°C

Specifications

Closure Material HDPE
Closure Color Red
Color Clear
Capacity (Metric) 15 mL
Disposable Single-use
Material Polypropylene
Includes Tubes with Cap
No. per Pack 25 Tubes/Pk.
Quantity 30 Pk.
Sterility Non-sterile
Autoclavable Not Autoclavable
Shape Cylindrical
Length (Metric) 120 mm
Capacity (English) 0.5 oz.
Bottom Shape Conical
Closure Type Screw Cap
Closure Included Yes
Writing Area No
Diameter (Metric) 17 mm
Graduations Printed
Product Type Centrifuge Tube
Max. RCF 11,000 x g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.