missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polypropylene Butterfly Valve Lockout
Click to view available options
Color:
Green
Red
Unit Size:
Each
Specifications
Specifications
| Product Type | Butterfly Valve Lockout |
| Color | Red |
| Material | Polypropylene |
| Description | Butterfly Valve Lockout |
| Diameter (Metric) Shackle | 8 mm |
| Dimensions (L x W x H) | 305.00 x 102.00 x 70.00 mm |
| Height (Metric) | 70 mm |
| Height (Metric) Shackle | 70 mm |
| Length (Metric) | 305 mm |
| Material (Shackle) | Polypropylene |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction