missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Polyethylene glycol 4-tert-octylphenyl ether
Click to view available options
Quantity:
100 mL
500 mL
2500 mL
Unit Size:
100mL
2500mL
500mL
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Boiling Point | >250°C |
| Melting Point | ∼5°C |
| Density | 1.06 |
| Quantity | 500 mL |
| Flash Point | 180°C (356°F) |
| Refractive Index | 1.492 |
| Chemical Name or Material | Polyethylene glycol 4-tert-octylphenyl ether |
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction