missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyester Printer Labels - Gloss, Permanent Acrylic Adhesive

Product Code. 11761715
Click to view available options
Color:
Clear
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11761715

Brand: Brady™ 114834

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Certifications/Compliance RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC, UL Recognized, CSA Accepted
Description BMP71 Label Printer Labels
Adhesive Type Acrylic, Permanent
Color Clear
Finish Gloss
Material Polyester
Print Technology Thermal Transfer
Product Type Printer Label
For Use With (Application) Voice and data communication
For Use With (Equipment) BMP™71
Labels per Row 1
Quantity 1 Ea.
Shape Rectangle
Size (Metric) 38.1W x 9.53 mmH
Temperature Range (Metric) -70°C to +100°C
Thickness (Metric) 0.019 mm
Vertical Repeat (Metric) 12.7 mm
Dimensions (LxW) 9.53 x 38.10 mm
Length (Metric) 15.24 m
Width (Metric) 38.1 mm
Height (Metric) 9.53 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.