missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Logistik™ Men's Fitted Laboratory Coat
Description
- Manufactured in hardwearing polycotton material making it a practical, comfortable garment with all the durability that you would expect from a coat of this quality
- Concealed stud front
- One breast pocket
- Two lower patch pockets
- Center back vent for ease of movement
- Material 65% polyester/35% cotton 245 g/m2
- Not CE marked
Specifications
Specifications
| Product Type | General Purpose Lab Coat |
| Gender | Men's |
| Material | Polycotton |
| Color | Spruce Green |
| Disposable | Reusable |
| Sterility | Non-sterile |
| No. of Pockets | 3 |
| Size (Metric) Chest | 112 cm |
| For Use With (Application) | General Laboratory |
| Includes | One breast pocket, two lower patch pockets, center back vent |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?