missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labnet™ Platform for GyroTwister™ 3D Shaker
Click to view available options
Model:
Extra Large Platform
Large Platform
Stacking Platform
Dimensions (L x W):
30 x 30 cm
40 x 40 cm
50 x 50 cm
Includes:
Hardware
Nonslip Rubber Mat
Unit Size:
Each
Description
- The three dimensional shaking motion of the GyroTwister™ GX-1000 is extremely efficient, yet gentle, making this shaker ideal for general mixing as well as staining gels, hybridization and other applications.
- Shaking speed is continuously adjustable across a broad range. A nonslip rubber mat and elastic tie-downs hold samples in place during operation. A dimpled mat is included for holding tubes in place.
- Larger platforms and a stacked standard platform configuration are available to increase shaker capacity.
Specifications
Specifications
| Product Type | Shaker Platform |
| Dimensions (L x W) | 40 x 40 cm |
| Model | Large Platform |
| For Use With (Application) | Mixing, Staining Gels, Hybridization and Other Applications |
| For Use With (Equipment) | GyroTwister™ 3D Shaker |
| Includes | Nonslip Rubber Mat |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction