missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ PharMed™ Ismaprene 3-stop Tubing
Click to view available options
Tubing Size:
0.64mm I.D., 2.44mm O.D.
0.76m I.D., 2.36mm O.D.
1.30mm I.D., 2.80mm O.D.
Unit Size:
Pack of 12
Pack of 6
Description
- Ideal for production filtration, fermentation and bioreactor process lines.
- Very long service-life.
- Non-toxic and non-hemolytic.
- Impermeable to normal light and UV-radiation
- Appropriate for medical products and foodstuffs.
- Low particulate spallation.
- Can be autoclaved repeatedly.
- Withstands repeated CIP and SIP cleaning and sterilization.
- Meets USP class VI, FDA and NSF criteria.
- Potential leaching of additives (lubricants).
- Applications
- Acids: Good
- Alkaline solutions: Good
- Solvents: Not recommended
- Pressure: Not recommended
- Viscous media: Good
- Sterile media: Excellent
- Complies with: FDA 21CFR177.2600, US Pharmacopoea Class VI, NSF listed (Standard 51).
- Sterilization
- Autoclavable with steam, 30 minutes at 1 bar (15 psi) and 141°C.
- Gas sterilization with ethylene oxide.
- Sterilization with radiation up to 2.5 mrad.
- Caution: Use special tubing version (welded stoppers) when autoclaving 2 or 3-stop color-coded tubing.
Order Info
DiameterMetricInside
Specifications
Specifications
| Certifications/Compliance | FDA 21CFR177.2600 US Pharmacopoea Class VI NSF listed (Standard 51) |
| Description | Color-code: Grey-Grey |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 1.3 mm |
| Material | PharMed Ismaprene |
| Diameter (Metric) Outer | 2.8 mm |
| Overall Length (Metric) | 40 cm |
| Thickness (Metric) | 0.75 mm |
| For Use With | Pump |
| For Use With (Application) | Pharmaceutical and medical applications, foodstuffs, cell cultures and tissue. Three-stop tubing for MS/CA cassettes. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction