missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Extension Tube
Shop All Heidolph Instruments Products
Click to view available options
Diameter (Metric) Inner:
0.25 mm
1.42 mm
2.79 mm
Diameter (Metric) Outer:
2.05 mm
3.22 mm
4.59 mm
Unit Size:
Each
Description
- High fatigue strength under repeated reversed bending stresses.
- Non-toxic, biocompatible.
- Very low gas permeability.
- Well suited to acids and bases.
Specifications
Specifications
| Certifications/Compliance | FDA (21 CFR 177.2600), USP Class VI, GLP, Pharmacopoea and Europaea |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 2.79 mm |
| Material | Thermoplastic |
| Diameter (Metric) Outer | 4.59 mm |
| Thickness (Metric) | 0.9 mm |
| For Use With | Pump |
| For Use With (Application) | High Fatigue Strength, Non-Toxic, Biocompatible, Very Low Gas Permeability, Well-Suited to Acids and Bases. |
| Min. Operating Temperature (Metric) | 40°C |
| Sterility | Non-sterile |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction