missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ pH Qualitative Indicator Paper, Without Color Chart
Provides simple acid/base determinations at a set pH transition point. Fisherbrand™ pH Qualitative Indicator Paper, Without Color Chart are simple, completely impregnated indicator papers used to indicate if the pH of a solution is above or below the transition range (color change).
19.85 EUR - 20.03 EUR
Specifications
Format | Roll |
---|---|
Includes | 1 Dispenser, 4 Indicator paper rolls |
Quantity | 4 Each |
Length (Metric) | 5 m |
Width (Metric) | 7 mm |
Product Code | Brand | Parameter Specifications | Color Indicator | For Use With (Application) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Parameter Specifications | Color Indicator | For Use With (Application) | Price | Quantity & Availability | |||
15334184
|
Fisherbrand™
|
Transition point: 8.3 - 10.0 pH | White to Red | Determining a strongly alkaline solution |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15324184
|
Fisherbrand™
|
Transition point: 5.0 - 3.0 pH | Red to Blue | Determining a strongly acidic solution |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Test papers allow the easy determination of an alkaline or acidic environment. Professional analysts as well as chemical laymen appreciate these tests. The paper rolls are supplied in plastic dispensing reels for easy use: just pull out and tear off a strip.
- Easy: Sophisticated chemical determinations are simplified to a Dip & Read process
- Rapid: Immediate results for on-site analysis
- Accurate: High quality papers ensure optimal results
- Stable: Supplied in plastic reels to protect against environmental conditions
Specifications
Roll | |
4 Each | |
7 mm |
1 Dispenser, 4 Indicator paper rolls | |
5 m |