Learn More
Fisherbrand™ pH Qualitative Indicator Paper, Without Color Chart
Provides simple acid/base determinations at a set pH transition point. Fisherbrand™ pH Qualitative Indicator Paper, Without Color Chart are simple, completely impregnated indicator papers used to indicate if the pH of a solution is above or below the transition range (color change).
Brand: Fisherbrand™
Additional Details : Weight : 0.05828kg
Description
Test papers allow the easy determination of an alkaline or acidic environment. Professional analysts as well as chemical laymen appreciate these tests. The paper rolls are supplied in plastic dispensing reels for easy use: just pull out and tear off a strip.
- Easy: Sophisticated chemical determinations are simplified to a Dip & Read process
- Rapid: Immediate results for on-site analysis
- Accurate: High quality papers ensure optimal results
- Stable: Supplied in plastic reels to protect against environmental conditions
Specifications
White to Red | |
Determining a strongly alkaline solution | |
Transition point: 8.3 - 10.0 pH | |
Phenolphthalein Paper | |
7 mm |
Roll | |
1 Dispenser, 4 Indicator paper rolls | |
4 Each | |
5 m |