missing translation for 'onlineSavingsMsg'
Learn More

BrandTech™ VITALAB™ PFA Low-Form Griffin Beakers

Product Code. 10597302
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Height (Metric):
50 mm
59 mm
72 mm
96 mm
122 mm
141 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10597302

Brand: BrandTech™ 110905

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

These Low-Form Griffin Beakers have molded graduations that are easy to read and are resistant to wear from repeated use.

  • Nested design to conserve bench and storage space
  • Can withstand temperatures from −200° to +250°C
  • Autoclavable at 121°C and easy to clean
  • Superior chemical resistance and excellent long-term stability

Specifications

Color Transparent
Capacity (Metric) 500 mL
Material PFA
For Use With (Application) For Volume Measurement
Height (Metric) 122 mm
Quantity 1/Pk.
Temperature (Metric) Max. Operating +250°C
Type Measuring Beaker
Autoclavable Autoclavable
Graduated Yes
Certifications/Compliance DIN EN 285
Scale Raised Scale
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.