missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ PermaShield™ Thermal Transfer Printable Labels
For general purpose identification including Asset tracking and Rating plates. Brady™ PermaShield™ Thermal Transfer Printable Labels are made of metallized Polyester with overlaminate.
Brand: Brady™ 030150
Additional Details : Weight : 1.27010kg
Description
- Made of metallized polyester with overlaminate so they remain clear and easy to read even in harsh environments
- Material is UL Recognized, CSA Approved, AGA Approved, Halogen-Free (DIN VDE 0472/parts 815)
- Designed to withstand numerous solvents and variable temperatures when applied to various surfaces
Specifications
PermaShield Thermal Transfer Printable Labels | |
Silver | |
Roll | |
Thermal Transfer Printer Label | |
BBP™81 Label Printer, IP Series, BradyPrinter™ PR Plus Series Printer | |
1000/Pk. | |
2.75 x 1.75 in. (W x H) | |
0.0073 in. | |
53.98 mm | |
69.85 mm |
Acrylic, Permanent | |
Gloss | |
Metallized Polyester (B-428), Over-laminate (B-966B) | |
Asset Tracking, Rating Plates, General Purpose Identification | |
1 | |
Rectangle | |
-70°C to +120°C | |
0.185 mm | |
44.45 x 69.85 mm | |
44.45 mm |