missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ PermaShield™ Thermal Transfer Printable Labels
For general purpose identification including Asset tracking and Rating plates. Brady™ PermaShield™ Thermal Transfer Printable Labels are made of metallized Polyester with overlaminate.
525.00 EUR - 805.00 EUR
Specifications
Description | PermaShield Thermal Transfer Printable Labels |
---|---|
Adhesive Type | Acrylic, Permanent |
Color | Silver |
Finish | Gloss |
Format | Roll |
Product Code | Brand | Size (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size (English) | Price | Quantity & Availability | |||||
11513734
|
Brady™
030144 |
1.25 x 0.75 in. (W x H) |
525.00 EUR
1 roll |
Estimated Shipment: 12-04-2024
Log in to see stock. |
|||||
11553734
|
Brady™
030150 |
2.75 x 1.75 in. (W x H) |
805.00 EUR
1 roll |
Estimated Shipment: 12-04-2024
Log in to see stock. |
|||||
11533734
|
Brady™
030147 |
2 x 1 in. (W x H) |
765.00 EUR
1 roll |
Estimated Shipment: 12-04-2024
Log in to see stock. |
|||||
Description
- Made of metallized polyester with overlaminate so they remain clear and easy to read even in harsh environments
- Material is UL Recognized, CSA Approved, AGA Approved, Halogen-Free (DIN VDE 0472/parts 815)
Specifications
PermaShield Thermal Transfer Printable Labels | |
Silver | |
Roll | |
Thermal Transfer Printer Label | |
BBP™81 Label Printer, IP Series, BradyPrinter™ PR Plus Series Printer | |
-70°C to +120°C | |
0.185 mm |
Acrylic, Permanent | |
Gloss | |
Metallized Polyester (B-428), Over-laminate (B-966B) | |
Asset Tracking, Rating Plates, General Purpose Identification | |
Rectangle | |
0.0073 in. |