missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ PELTOR™ WS™ XP Bluetooth™ Headset
Click to view available options
Style:
Headband
Helmet-mounted
Neckband
Noise Reduction Rating (NRR):
30 dB
31 dB
Unit Size:
Each
Description
- Protect your hearing while taking calls wirelessly or streaming music
- Wireless Bluetooth™ connection to your mobile phone allows you to manage phone calls directly in the headset
- High-attenuating shells with optimized acoustic design and excellent space for the ears for the best possible sound quality and comfort
- Electret speech boom microphone with effective noise compensation for clear and reliable communication
- Quick positioning boom microphone for easy handling
- Volume and answer button on the shell
Specifications
Specifications
| Color | Black |
| Certifications/Compliance | CE Approved |
| Noise Reduction Rating (NRR) | 30 dB |
| Product Type | Bluetooth™ Headset |
| Style | Helmet-mounted |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction