missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific Pearl™ Adjustable Volume Pipette
Shop All Heathrow Scientific Products
Click to view available options
Volume (Metric):
0.1 to 2 μL
0.5 to 10 μL
10 to 100 μL
10 to 1000 μL
1000 to 10,000 μL
2 to 20 μL
20 to 200 μL
30 to 300 μL
5 to 50 μL
500 to 5000 μL
Unit Size:
Each
Description
The sleek, ergonomic design and reduced plunger pressure help reduce the chance of Repetitive Stress Injury (RSI), as the pipette requires 2/3 the operation pressure of most standard pipettes. The Pearl™ is tested in accordance with standards and a calibration certificate is supplied. Manufactured in accordance with ISO08655 and GLP regulations.
- Internal metal parts for increased accuracy and calibration stability, and long life
- Easy volume adjustment with locking tab to prevent accidental change
- Separate tip ejector
- Large digital volume display
- Labeled with volume range
- Both top and side have colored coded components for quick visual confirmation
- CE certified
- Autoclavable
Specifications
Specifications
| Certifications/Compliance | CE |
| ClipTip | White |
| Description | Pearl™ Adjustable Volume Pipette |
| Autoclavable | Autoclavable |
| Color | White |
| Dispensing Speed | Low-Force |
| Disposable | Reusable |
| Grip Type | Ergonomic |
| Material | ABS |
| Model | HS120106 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction