missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ PC 3010 NT VARIO™ Chemistry Pumping Unit

Product Code. 12693305
Click to view available options
Flow Rate:
7.5 CFM
Unit Size:
Each
This item is not returnable. View return policy
Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you

Product Code. 12693305

Brand: VACUUBRAND™ 20744800

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy
Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you

Ideal for high vacuum requirements, e.g., for evaporation of most high boiling solvents even at low temperatures.

  • Very high pumping speed and outstanding ultimate vacuum
  • Provides precise vacuum control by adjusting the diaphragm pump’s motor speed
  • Controller provides fully automatic evaporations without any need of parameter input
  • Exceptionally high chemical resistance supporting almost universal usage in chemistry and pharmaceutics
  • The inlet separator (AK) retains particles and liquid droplets; the waste vapor condenser at the outlet (EK) is highly efficient and compact
  • Condenser enables near 100% solvent recovery, efficient recycling and active protection of the environment
  • Short process times due to zero-fluctuation (hysteresis-free) vacuum control, even for large amounts of vapor

Order Info

Includes

TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 0.45 torr (without Gas Ballast), 0.9 torr (with Gas Ballast)
Horsepower 0.71 hp
Includes Manual
Motor Speed 30 to 2400 rpm
Certifications/Compliance ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010
Electrical Requirements 230 V 50/60 Hz
Dimensions (L x W x H) 616 x 387 x 420 mm
Model PC 3010 NT VARIO
Noise Level 50 dB(A)
Temperature (Metric) Storage -10°C to +60°C
Temperature (English) Max. 104°F
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 10°C
Flow Rate 7.5 CFM
Frequency 50/60 Hz
Overall Height (Metric) 419.1 mm
Overall Length (Metric) 617.22 mm
Overall Width (Metric) 386.08 mm
Pump Type Diaphragm Pump
Enclosure Rating IP40
No. of Pump Heads 8
Resistance Properties Chemical-Resistant
Temperature (English) Min 50°F
Applications Gel Dryers
Oil Type Oil-Free
No. of Stages 4
Maximum Pressure 16 psi
Voltage 200/230 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.