missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ PC 3/RZ 2.5 Rotary Vane Pump

Product Code. 10346081
Click to view available options
Flow Rate:
1.4/1.7 CFM
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10346081

Brand: VACUUBRAND™ 20699890

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use these pumps for a wide range of laboratory and process applications that require low ultimate vacuum at medium gas flow rate. Vacubrand™ PC 3/RZ 2.5 Rotary Vane Pumps are compact, user-friendly, and well-arranged, with oil mist filter at the outlet, a valve and a T-connection for a gauge.

  • High-performance rotary vane pumps with extra compact design and low weight
  • High flow rates even at vacuum levels approaching ultimate vacuum
  • High water vapor tolerance due to efficient gas ballast; very good ultimate vacuum even with gas ballast
  • Vacuum-tight at switch-off; external anti-suckback valve not needed
  • Large oil volume: Long intervals between oil changes
  • Ease of maintenance due to telescopic design

Order Info

Includes

TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 1.5 x 10-3 torr (without Gas Ballast), 7.5 x 10-3 torr (with Gas Ballast)
Horsepower 0.24 hp
Includes CEE Plug, Cold Trap, Manual, Oil Mist Filter, T-Piece & Isolation Valve
Motor Speed 150 to 1800 rpm
Certifications/Compliance CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, TUV
Electrical Requirements 230 V 50/60 Hz
Dimensions (L x W x H) 342 x 448 x 608 mm
Model PC 3/RZ 2.5
Noise Level 43 dB(A)
Temperature (Metric) Storage -10°C to +60°C
Temperature (English) Max. 104°F
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 12°C
Flow Rate 1.4/1.7 CFM
Frequency 50/60 Hz
Overall Height (Metric) 190.5 mm
Overall Length (Metric) 314.96 mm
Overall Width (Metric) 124.46 mm
Pump Type Rotary Vane Vacuum Pump
Enclosure Rating IP40
Temperature (English) Min 50°F
Oil Capacity 0.11 to 0.3 qt.
Applications Laboratory
No. of Stages 2
Maximum Pressure 16 psi
Voltage 230 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.