missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Parti-Count™ Particle Count Verification Fluid: 5 mg/L ISO MTD. 4, 6, 10, 14, 18, 21, 38, 50, and 70μm channels reported, VHG™
Description
Parti-Count™ Particle Count Verification Fluid: 5 mg/L ISO MTD. 4, 6, 10, 14, 18, 21, 38, 50, and 70μm channels reported
Specifications
Specifications
| Chemical Name or Material | Particle Count Analysis |
| Methods | Particle Counter |
| Analyte or Component Names | Particle Count Analysis |
| Shipping Condition | Room Temperature |
| Certifications/Compliance | ISO 17034 |
| IUPAC Name | Particle Count Analysis |
| Solvent or Matrix | Hydraulic Fluid |
| Quantity | 500 mL |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?