missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies Ovation M
Click to view available options
Volume (Metric):
0.2 to 2 μL
0.2 to 2 μL, 2 to 20 μL, 20 to 200 μL, 100 to 1000 μL
1 to 10 μL
1 to 10 μL, 10 to 100 μL, 100 to 1000 μL
10 to 100 μL
100 to 1000 μL
2 to 20 μL
20 to 200 μL
Unit Size:
1 set
Each
Description
- Mechanical 2-stroke (overblow) low-force plunger operation
- Mechanical precise click stop volume adjustment
- Autoclavable for easy sterilization
- Built-in microtube cap opener
- Shelf hanger included with each pipette
- Two-year warranty
Specifications
Specifications
| Accuracy | ±0.8% at 100 μL, ±0.8% at 500 μL, ±3% (at 100 μL) |
| Autoclavable | Autoclavable |
| Color | Purple |
| Disposable | Reusable |
| For Use With | Pipette Tips |
| Grip Type | Ergonomic |
| Material | Polycarbonate ABS |
| Number of Channels | 1 |
| Product Line | Ovation M |
| Programmability | No |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction