missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Opossum Diet, Pellet
Shop All MP Biomedicals Products
Click to view available options
Quantity:
10 kg
20 kg
50 kg
Unit Size:
10kg
20kg
50kg
Description
- Diet specifically made for opossums and marsupials
- Diet contains nutrients needed by opossums: casein, liver powder, cod liver oil, AIN-76 mineral mix and MP Bio vitamin fortification mix
Specifications
Specifications
| Autoclavable | Autoclavable |
| Product Type | Animal Diet |
| Disposable | Single-use |
| Format | Pellet |
| Quantity | 10 kg |
| Sterility | Non-sterile |
| Storage Requirements | Room Temperature |
| Length (English) | 1 ft. |
| Length (Metric) | 0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido