missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ OIML Class M1 Proof Line Knob Weight without Certificate

Product Code. 11303404 Shop All Sartorius Products
Change view
Click to view available options
Mass:
1 g
2 g
5 g
10 g
20 g
50 g
200 g
500 g
1 kg
2 kg
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Mass unitSize
11303404 10 g Each
11383384 1 g Each
11383424 2 kg Each
11303424 500 g Each
11323394 2 g Each
11363394 5 g Each
11343424 1 kg Each
11363414 200 g Each
11343404 20 g Each
11383404 50 g Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 11303404 Supplier Sartorius™ Supplier No. YCW415AC00

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Polished non-magnetizable calibration weights. Sartorius™ OIML Class M1 Proof Line Knob Weight without Certificate is constructed of stainless steel and supplied in a plastic case.

  • Non-magnetizable
  • Supplied in a high-quality plastic case (unless otherwise specified) suitable for use in cleanrooms
  • Stainless steel construction with a density of 7,850 kg/m3
  • Complies with OIML R111-1 International Recommentation
TRUSTED_SUSTAINABILITY

Specifications

Product Type Proof Line Weight
Classification OIML Class M1
Material Stainless Steel
Density 7,850kg/m3
Mass 10 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.