missing translation for 'onlineSavingsMsg'
Learn More

Kern Sohn OIML Class F1 Weight Set, Wooden Box

Product Code. 17302043
Encompass_Preferred
Change view
Click to view available options
Weight (Metric):
1 g to 1 kg
1 g to 10 kg
1 g to 2 kg
1 g to 5 kg
1 mg to 1 kg
1 mg to 10 kg
1 mg to 100 g
1 mg to 2 kg
1 mg to 200 g
1 mg to 5 kg
1 mg to 50 g
1 mg to 500 g
1 to 100 g
1 to 200 g
1 to 50 g
1 to 500 g
Unit Size:
1 set
Each
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Weight (Metric) unitSize
17302043 1 mg to 50 g Each
17322043 1 mg to 100 g Each
17342043 1 mg to 200 g Each
17362043 1 mg to 500 g Each
17382043 1 mg to 1 kg Each
17302053 1 mg to 2 kg Each
17322053 1 mg to 5 kg Each
17342053 1 mg to 10 kg Each
17352053 1 to 50 g 1 set
17372053 1 to 100 g 1 set
17392053 1 to 200 g 1 set
17312063 1 to 500 g 1 set
17332063 1 g to 1 kg 1 set
17352063 1 g to 2 kg 1 set
17372063 1 g to 5 kg 1 set
17392063 1 g to 10 kg 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
This item is not returnable. View return policy
Product Code. 17302043 Supplier Kern Sohn Supplier No. 32302
Only null left
Add to basket
Læg i indkøbskurv
Denne vare kan ikke returneres. Se returpolicy

Weight set constructed of polished stainless steel and housed in a wooden box.

  • Knob shape
  • Polished stainless steel
  • Lined case
  • Milligram weight sets 1 mg to 500 mg are supplied in a removable plastic box

Tekniske data

Classification F1
Material Stainless Steel
Case Material Wood
Weight (Metric) 1 mg to 50 g
Produkttitel
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.