missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Octahedral PTFE Turbo Stir Bars with Rare Earth Core
Shop All Fisherbrand Products
Click to view available options
Length (Metric):
13 mm
15 mm
25 mm
38 mm
51 mm
Diameter (Metric):
3 mm
8 mm
Unit Size:
Pack of 10
Pack of 5
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
| Color | White |
| Description | PTFE encapsulated Samarium-Cobalt magnet core |
| Diameter (English) | 0.3125 in. |
| Dimensions (L x W x H) | 51 x 8 x 8 mm |
| For Use With (Equipment) | Containers & Vessels / Stirrer Hot Plates |
| Height (English) | 0.21 in. |
| Height (Metric) | 8 mm |
| Length (English) | 2 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction