missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Universal Tri-coded Tubes
GREENER_CHOICE

Product Code. p-10392043
Click to view available options
Thread Style:
External
No. per Case:
Case of 480
No. per Pack:
10 bags of 48
10 racks of 48
Unit Size:
Pack of 480
This item is not returnable. View return policy

Product Code. 30052890

Brand: Thermo Scientific™ 374VB1WP1D

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use the automation friendly Thermo Scientific™ Nunc™ Universal Tri-coded Tubes to securely store and track precious samples.

Use the automation friendly Thermo Scientific™ Nunc™ Universal Tri-coded Tubes to improve the efficiency and throughput of your sample storage workflow. Tubes are molded from medical grade resins and feature a permanent, high contrast 2D, 1D linear and human readable barcode. Tri-coded tubes come sterile and offered in both racked and bulk formats. The 2D screwtop tubes meet a range of manual and automated long term storage needs and can be used in combination with Thermo Scientific barcode readers, arrayers and capping equipment.

Use the automation friendly Thermo Scientific™ Nunc™ Universal Tri-coded Tubes to improve the efficiency and throughput of your sample storage workflow. Tubes are molded from medical grade resins and feature a permanent, high contrast 2D, 1D linear and human readable barcode. Tri-coded tubes come sterile and offered in both racked and bulk formats. The 2D screwtop tubes meet a range of manual and automated long term storage needs and can be used in combination with Thermo Scientific barcode readers, arrayers and capping equipment.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Externally-threaded Universal Tube
Autoclavable Not Autoclavable
Capacity (Metric) 1.8 mL
Bottom Shape Flat
Material Plastic
Thread Style External
No. per Case Case of 480
No. per Pack 10 bags of 48
Packaging Bulk
Shape Cylindrical
Volume (Metric) Working 1.5 mL
Sterility Sterile
Graduated Yes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.