missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nunc™ 384-Well, Nunclon Delta-Treated, Flat-Bottom, Optical Polymer Base Microplate
Click to view available options
Color:
Black
Unit Size:
Pack of 30
Description
Achieve optimal fluorescence and luminescence in cell culture and microscopic applications with Thermo Scientific™ Nunc™ MicroWell™ 384-Well Optical-Bottom Plates with Polymer or Coverglass Base, featuring a polystyrene black or white upper structure with a polystyrene film at the bottom of the plate.
Features:
- Poly- D-Lysine and Collagen coating creates a positive charge on the surface that ensures cell attachment, growth and differentiation.
- Cell culture treated surface is a hydrophilic surface that promotes cell attachment and growth
- Untreated Polystyrene is hydrophobic and suited for growth of suspension cultures that can proliferate and grow without attachment
- Polystyrene upper structureis available with either a #1.5 cover glass or polystyrene base
- Customized bar coding is available
Specifications
Specifications
| Certifications/Compliance | All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) |
| Lid | Without Lid |
| Array | 16 x 24 |
| Packaging | 10 Pk., 30 Cases |
| Product Line | Nunc |
| Color | Black |
| Product Type | Microplate |
| Material | Polystyrene |
| Volume (Metric) Well | 120 μL |
| No. of Wells | 384 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction