missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleoshell™ RP 18 C18 Reversed Phase HPLC Column, 2.7 μm, 4.6 mm x 150 mm
Shop All Macherey-Nagel Products
Click to view available options
Length (Metric):
150 mm
Unit Size:
Each
Specifications
Specifications
| Column Format | Analytical Column |
| Crosslinking | Octadecyl |
| Diameter (Metric) | 4.6 mm |
| For Use With | For LC/MS and HPLC |
| Length (Metric) | 150 mm |
| Particle Size | 2.7 μm |
| pH | 1 to 11 |
| Pore Size | 90 Å |
| Quantity | 1 Ea. |
| Solvents | Acetonitrile/water |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction