missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Norprene™ Food Tubing

Product Code. p-7138763
Click to view available options
Diameter (Metric) Inner:
6.4 mm
19.1 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15447693

Brand: Masterflex™ 9571090

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for the food, dairy and beverage industries

  • Opaque beige norpene tubing.
  • Heat, ozone, and UV light resistant.
  • Non-aging, nonoxidizing.
  • Superior acid and alkali resistance.
  • Elastomer is FDA-compliant (21 CFR 177.2600) and NSF listed (Standard 51).
  • Tubing is manufactured according to GMP.
  • Temperature range: -60 to 275°F (-51 to 135°C).
  • Autoclavable.

Specifications

Certifications/Compliance USP;Non-DEHP;NSF-51;3A;FDA;ADCF;Non-Phthalate;European Pharmacopoeia;NSF-61
Autoclavable Autoclavable
Diameter (Metric) Inner 19.1 mm
Material Norprene
Diameter (Metric) Outer 25.4 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15.2 m
Thickness (Metric) 3.175 mm
For Use With (Application) Ideal for the food, dairy, and beverage industries.
Min. Operating Temperature (English) -60°F
Min. Operating Temperature (Metric) -51°C
Packaging Quantity 50 ft./Pk.
Resistance Properties Heat, ozone, and UV light resistant; non-aging; nonoxidizing; superior acid and alkali resistance.
Sterilization Method Autoclave
Color Opaque Beige
Maximum Pressure 8 psi
Max. Operating Temperature (Metric) 135°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.