missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dr.Weigert™ Neodisher LaboClean FLA
Description
- Alkaline detergent, liquid concentrate
- neodisher LaboClean FLA is used for cleaning in washer disinfection
- Free of phosphates, surfactants and active chlorine
- Removes organic residues, especially suitable for cleaning animal cages for mice or rats made of polysulfone, polycarbonate, polyetherimide, polyphenylsulfone or stainless steel
- Dosage of between 2-6 mL/L
Specifications
Specifications
| Form | Liquid |
| pH | 12.3 to 12.8 |
| Sterility | Non-sterile |
| Appearance | Colorless |
| Composition | Polycarboxylates, potassium hydroxide |
| Concentration | 1 to 6 mL/L |
| Container Type | Drum |
| Content And Storage | Store between 0°C to 30°C. Usable for 3 years when stored as recommended |
| Density | 1.4 g/cm3 (20°C) |
| Description | 584 x 935 mm |
| Show More |
Safety and Handling
Product Identifier
- neodisher LaboClean FLA
- Danger
- Acute toxicity Category 4
- Serious eye damage/eye irritation Category 1
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 1 A
- H290-May be corrosive to metals.
- H302-Harmful if swallowed.
- H314-Causes severe skin burns and eye damage.
- H318-Causes serious eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- MIXTURE LIST-Contain: potassium hydroxide
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?