missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ Marigold™ Suregrip™ G04Y Natural Rubber Latex Gloves
Click to view available options
Size:
7.5
8.5
9.5
10.5
Unit Size:
12 pairs
Pack of 12
Description
- Flock-lined 100% cotton for better comfort
- Long cuff and heavier weight for extra protection
- Beaded cuff for tear resistance and easy donning
- Raised pattern on palms and fingers for excellent dry and wet grip
- Good resistance to abrasion
- Flexible and strong
- Double wall thickness
Specifications
Specifications
| Certifications/Compliance | EN374, EN388:3110, EN420 |
| Coating Material | Natural Rubber Latex |
| Color | Yellow |
| Latex Free | Yes |
| Material | Rubber Latex |
| Product Type | Gloves |
| Size | 10.5 |
| Thickness (Metric) | 1.5 mm |
| For Use With (Application) | For chemical, electronic laboratories and pre-production areas |
| Glove Cuff Style | Long, Beaded |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction