missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ National Assembled Convenience Kits: EPA Vials with Caps and Septa
Description
Thermo Scientific™ National EPA Vial Convenience Kits are designed for discrete water sampling applications.
- Recommended for discrete water sampling under EPA 40 CFR 136 “Guidelines for Establishing Test Procedures for the Analysis of Pollutants” and EPA 40 CFR 141 “National Interim Primary Drinking Water Regulations: Control of Trihalomethanes in Drinking Water”
- Class 100—Vials, Caps and Septa are assembled
- Class 200—Vials, Caps and Septa are processed to EPA specifications and assembled
- Class 300—Vials, Caps and Septa are processed and certified to EPA specifications, then assembled
Includes:
Certificate of Analysis is included with each box of vials.
Specifications
Specifications
| Description | Clear; 40mL |
| Color | Clear |
| Volume (Metric) | 40 mL |
| Closure Size | 24-400 |
| For Use With (Equipment) | Discrete Water Sampling Applications |
| Certifications/Compliance | Class 200 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?