missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Narrow Mouth PFA Washing Bottle
Shop All Brand Products
Click to view available options
Capacity (Metric):
250 mL
500 mL
Unit Size:
Each
Description
- Technical grade PFA
- ETFE screw caps
- FEP tubes
- These bottles contain a small fraction of reprocessed PFA from our production process
- Tips of wash tubes may be cut to increase flow rate
- Withstands high temperatures and chemical attack
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Material | PFA |
| Thread Size (Metric) | GL 25 |
| Mouth | Narrow |
| Closure Material | ETFE |
| Closure Type | Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering