missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ZVG™ Multitex™ Ultra z 60 Cleaning Cloth Roll
Description
- Applicable wherever greasy residues and liquid absorption are involved
- High-quality, nonwoven fabrics suitable for both wet and dry cleaning due to their tremendous strength
- Very soft and lint-free
- Viscose non-woven fabric with textile characteristics
- Able to absorb large amounts of liquid while remaining tear-resistant and solvent-resistant
- Can be washed and wrung out during cleaning
- Frequently used in sensitive work areas such as precision mechanics, painting shops, the electrical and automotive industries, as well as in nursing homes
- Available in a convenient dispenser box
- Each roll contains 500 tear-off sheets
Viscose fibers are industrially produced from the base material cellulose. The chemical composition of this 'natural synthetic fiber' is similar to that of cotton. Viscose products are absorbent, flexible, and durable due to their textile character.
Specifications
Specifications
| Product Type | Cleaning Cloth |
| Length (English) | 15 in. |
| Length (Metric) | 38 cm |
| Width (English) | 11.8 in. |
| Width (Metric) | 30 cm |
| Material | Polypropylene Cellulose |
| Color | White |
| Disposable | Single-use |
| Sterility | Non-sterile |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?